Shop All Ropes
All Gear
Dielectric Rope, PO, 1/2 In. dia., 600 ft L
Mfr # AG12SDE12
Zoro # G7123374
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Polyolefin
- Rope Strand Count 12
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 7200 in |
Diameter | 1/2 in |
Overall Length | 600 ft |
Description
Dielectric Rope, Breaking Strength 6,000 lbf, Working Load Limit 1,200 lb, Rope Construction Hollow Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyolefin, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 29 lb, Color Green/Orange, Resistance Properties Rot/Mildew-Resistant, Standards ANSI Z359-07, ASTM 1701-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 2"X 30' SWR INLINE W/FLAT HOOK, CC2630 (CC2630)
- INDUSCO Hook, 1/2", Clevis Sling, Gr100, w/Latch (47400307)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 198 lb., Black (435X99)
- COTTERMAN 70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3 SS P6 P8)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 150ft L (AGBR34150)
- ALL GEAR Rope, 2-1/2 ft. L, 1/2" dia., Black (AG3STN12600B)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150DBGY)
- ALL GEAR Climbing Line, White/Red, 12 Strand (AG12SP12150RW)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 50ft L (AGUH1250)
- ALL GEAR Twine, PPL, Spiral Wrap, 1/8In dia, 6500ft L (AGPPPL6500B)
- ZORO SELECT Rope, 3/16 in. x 500 ft., Solid Braided (20TL67)
- All Gear Chains, Ropes & Cables