Shop All Ropes
All Gear
Climbing Rope, PES, 7/16 In. dia., 120 ft L
Mfr # AG24SP716120S
Zoro # G4757645
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Polyester
- Rope Strand Count 24
- Rope Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 120 ft |
Length | 120 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 1440 in |
Diameter | 7/16 in |
Overall Length | 120 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,300 lbf, Working Load Limit 630 lb, Rope Construction Double Braid, Diameter 7/16 in, Overall Length 120 ft, Core Material Polyester, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Strand Count 24, Core Type Strand Core, Core Strand Count 3, End Type Plain, Elongation @ 300 lb Not Applicable, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Red (2.2CU-HD RED)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- ALL GEAR Braid Composite Double, 7/8"x300ft, 2Eyes (AGDBC78300E2)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AGKM12600R)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 150ft L (AGBR58150)
- ALL GEAR Bull Rope, PES/Nylon, 1/2 In. dia., 150ft L (AGBR12150)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- All Gear Chains, Ropes & Cables