Shop All Ropes
All Gear
Climbing Rope, PES, 7/16 In. dia., 120 ft L
Mfr # AG24SP716120RY
Zoro # G4120761
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Polyester
- Rope Strand Count 24
- Rope Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 120 ft |
Length | 120 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 1440 in |
Overall Length | 120 ft |
Diameter | 7/16 in |
Description
Rope, Breaking Strength 5,670 lbf, Working Load Limit 630 lb, Rope Construction Braid, Diameter 7/16 in, Overall Length 120 ft, Cover Material Polyester, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Strand Count 16, Color Yellow/Red Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- ZORO SELECT Caster Wheel, 4440 lb., 10" dia., 3" W (HC10030S6-16-6205-826)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- ALL GEAR Rope, 2-1/2 ft. L, 1/2" dia., Black (AG3STN12600B)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 100ft L (AGUH12100)
- ALL GEAR Braid Composite Double, 7/8"x300ft, 2Eyes (AGDBC78300E2)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- ALL GEAR Strand Braided Pol 11.8mm 24 (AG24SP118200GOB)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AG16SP12600N)
- CLEAN ALL J3932S0300S Polypropylene Truck Rope 0.5 in. x 300 ft. (CL2190400)
- All Gear Chains, Ropes & Cables