Shop All Ropes
All Gear
Climbing Rope, PES, 7/16 In. dia., 120 ft L
Mfr # AG24SP716120RO
Zoro # G4120746
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Polyester
- Rope Strand Count 24
- Rope Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 120 ft |
Length | 120 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 1440 in |
Overall Length | 120 ft |
Diameter | 7/16 in |
Description
Rope, Breaking Strength 5,670 lbf, Working Load Limit 630 lb, Rope Construction Braid, Diameter 7/16 in, Overall Length 120 ft, Cover Material Polyester, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Strand Count 16, Color Red/Orange Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES 8 Diameter Swivel-Brake Caster (8SB)
- US CARGO CONTROL 5/16" - 3/8" Heavy Duty Ratchet Chain Binder (CB150-6600)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- ALL GEAR Round Braid Ppl Rope, 3/16In dia., 100ft L (AGUH316100)
- ALL GEAR Round Braid Ppl Rope, 5/8In dia., 100ft L (AGUH58100)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- ALL GEAR Double Braided Composite Bull Rope, 3/4 (AGBR34200)
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 100ft L (AGUH38100)
- ALL GEAR Bull Rope, PES/Nylon, 1/2 In. dia., 150ft L (AGBR12150)
- KINGCORD 5/8 in. x 200 ft. Black Solid Braid Polypropylene Derby Rope (302651TV)
- All Gear Ropes