Shop All Ropes
All Gear
Climbing Rope, PES, 5/8 In. dia., 150 ft. L
Mfr # AG12SP58150RW
Zoro # G3901764
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 5/8 in
- Rope Material Polyester
- Rope Strand Count 12
- Rope Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 1800 in |
Diameter | 5/8 in |
Overall Length | 150 ft |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 11,000 lbf, Working Load Limit 1,100 lb, Rope Construction Braid, Diameter 5/8 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Twisted Core, Core Strand Count 4, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 12 ft. Ladder, Steel, Standard Fixed, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFS0113-Y)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- DAYTON Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (1DJT2)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF578)
- ALL GEAR Braid Composite Double, 7/8"x300ft, 2Eyes (AGDBC78300E2)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- ALL GEAR Arborist, Rigging, 1/2In. dia., 300ft L (AGHBP12300B)
- ALL GEAR Husky Bull Rope Accessory Line, 1/4"X200 (AGBR14200)
- ALL GEAR Arborist, Rigging, 3/4In. dia., 300ft L (AGHBP34300B)
- ALL GEAR Dielectric Rope, PO, 1/2 In. dia., 600 ft L (AG12SDE12)
- ALL GEAR BULL Rope, PES/Nylon, 1/2 In. dia, 600 ft L (AGBR12600)
- All Gear Chains, Ropes & Cables