Shop All Ropes
All Gear
Climbing Rope, PES, 1/2 In. dia., 600 ft. L
Mfr # AGKM12600R
Zoro # G4761075
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 32
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 7200 in |
Diameter | 1/2 in |
Overall Length | 600 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 8,200 lbf, Working Load Limit 820 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Strand Count 8, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 10 lb, Color Orange/Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-121315-4)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 4BF (B40P04)
- ZORO SELECT Chain, Dbl, Zinc, Sz #1,155 Lb Load, 100 Ft (2ZDH6)
- ALL GEAR Weep Cord, Cotton, 7/32In. dia., 100ft L (AGSBC732100)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AGKM12600Y)
- ALL GEAR Double Braided Composite Bull Rope, 1/2 (AGBR12200)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 50ft L (AGUH1250)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AG16SP12600N)
- MUTUAL INDUSTRIES 18 X 250' Glo Yellow 1/4Lb Braided (14662-138-250)
- All Gear Ropes