Shop All Ropes
All Gear
Climbing Rope, PES, 1/2 In. dia., 150 ft. L
Mfr # AG16SP12150S
Zoro # G4215845
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 1800 in |
Overall Length | 150 ft |
Diameter | 1/2 in |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 9,200 lbf, Working Load Limit 750 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 16, Core Type Twisted Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain with Hooks, 20 ft., 7100 lb. (H3340-5624)
- ATLAS COMMERCIAL PRODUCTS Endless Loop Ratchet Strap, 1" x 15 Ft. (ELR1x15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- ALL GEAR Arborist, Rigging, 1/2In. dia., 300ft L (AGHBP12300B)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 150ft L (AGBR34150)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 100ft L (AGUH12100)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG12SP12120G)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- All Gear Ropes