Shop All Ropes
This Product is Discontinued
All Gear
Climbing Rope, PES, 1/2 In. dia., 120 ft. L (Discontinued)
Mfr # AG16SP12120YG
Zoro # G4757356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 120 ft |
Length | 120 ft. |
Rope Diameter | 1/2 in |
Overall Length | 120 ft |
Diameter | 1/2 in |
Description
Climbing Rope, Rope Type Static, Working Load Limit 730 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 120 ft, Cover Material Polyester, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 16, Core Strand Count 8, Weight 9 lb., Color Green/Yellow, Standards ANSI Z133-2012, 8.1.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.