Shop All Ropes
All Gear
Climbing Rope, PES, 1/2 In. dia., 120 ft. L
Mfr # AG16SP12120N
Zoro # G4757347
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 120 ft |
Length | 120 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 1440 in |
Diameter | 1/2 in |
Overall Length | 120 ft |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 9,200 lbf, Working Load Limit 750 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 16, Core Type Twisted Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIF MARINE JIF MARINE DJV3 3-Step Stationary Dock Ladder - Anodized Aluminum (DJV3)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- ALL GEAR Climbing Line, Blue/Black, 32 Strand (AGKMC716600BB)
- ALL GEAR Bull Rope, PES/Nylon, 1/2 In. dia., 150ft L (AGBR12150)
- ALL GEAR Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L (AGBR78150)
- ALL GEAR Strand Braided Pol 11.8mm 24 (AG24SP118200GOB)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 150ft L (AGBR58150)
- ZORO SELECT Rope, 1200ft, Wht, 180lb., Nylon (430080-WHT-01200-05120)
- All Gear Chains, Ropes & Cables