Shop All Tie Down Hardware
All Gear
Chafe Guard, Nylon, 50ft, Blk, 2"Inside Dia
Mfr # AGCS2ID-50
Zoro # G8736065
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color black
- Length 50ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCS2ID-50
- Zoro # G8736065
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 50ft |
Details
Item | chafe sleeve |
Material | Nylon |
Color | black |
Description
Chafe Guard,Nylon,50ft,Blk,2"Inside Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Bright, 100' per Round Pail (T0181513)
- FULTON 2" x 20' Heavy Duty Winch Strap and Hook - 4,000 lbs. Max Load (WS20HD0600)
- MOUNT-IT Folding Hand Truck, 264 LB Capacity (MI-902)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- ALL GEAR CafeGuard, HeavyDuty, 30"PieceGray, 3/4"Dia (AGCSHD3430)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1/2"Ins Dia (AGCS12ID-50)
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1-3/4"Ins Dia (AGCS134ID-50)
- ERICKSON 6618 18 BRIGHT BUNGEY CORD (06618)
- CAMPBELL CHAIN & FITTINGS 5/8" x 4" Welded Ring, Bright (6051014)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- All Gear Tie Down Hardware