Shop All Tie Down Hardware
All Gear
Chafe Guard, Nylon, 50ft, Blk, 1/2"Ins Dia
Mfr # AGCS12ID-50
Zoro # G8735995
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material nylon
- Color black
- Length 50ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All Gear
- MFR # AGCS12ID-50
- Zoro # G8735995
- Country of Origin Canada
- Category Tie Down Hardware
Dimensions
Length | 50ft |
Details
Item | chafe sleeve |
Material | nylon |
Color | black |
Description
Chafe Guard,Nylon ,50ft,Blk,1/2"Ins Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- ALL GEAR CafeGuard, HeavyDuty, 30"PieceGray, 3/4"Dia (AGCSHD3430)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1-3/4"Ins Dia (AGCS134ID-50)
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 2"Inside Dia (AGCS2ID-50)
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 550 lbs. (CAM52)
- DC CARGO 2in X 6in Rope Tie-Offs With E-Track Fittings, 10PK (26RTOSEF-10)
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- All Gear Tie Downs