Shop All Tie Down Hardware
All Gear
Chafe Guard, Nylon, 50ft, Blk, 1-1/2"Ins Dia
Mfr # AGCS112ID-50
Zoro # G8736047
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 50ft
- Color black/white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCS112ID-50
- Zoro # G8736047
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 50ft |
Details
Item | chafe sleeve |
Material | Nylon |
Color | black/white |
Description
Chafe Guard,Nylon,50ft,Blk,1-1/2"Ins Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- ALL GEAR CafeGuard, HeavyDuty, 30"PieceGray, 3/4"Dia (AGCSHD3430)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 2"Inside Dia (AGCS2ID-50)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1-3/4"Ins Dia (AGCS134ID-50)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1/2"Ins Dia (AGCS12ID-50)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- SMARTSTRAP TieDown, 2 in W, 30 ft L, Polyethylene, Yellow, 3333 lb, JHook End Fitting, Steel End Fitting (167)
- All Gear Tie Downs