Shop All Tree Pole Climbers and Accessories
All Gear
Chafe Guard
Mfr # AGCS2300-ID
Zoro # G811508839
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Weight 24 lb
- Overall Length 300 ft
- Compatible Rope Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCS2300-ID
- Zoro # G811508839
- UPC # 810110195042
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Overall Length | 300 ft |
Compatible Rope Diameter | 2 in |
Overall Width | 17 1/2 in |
Overall Diameter | 17 1/2 in |
Details
Material | Nylon |
Color | Black |
Weight | 24 lb |
Compatible Rope Type | Twine |
Product Type | Chafe Sleeve |
Description
Chafe Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Black, 2X-Large, Class 2 (SV544BKC-2 2XL)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- MSA SAFETY Lens Covers, PK25 (456975)
- WELLS LAMONT Palomino Lthr Glov Lg (5127L)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Black Splash Rope Runner Bundle w/ Two Sewn Eye (ASWSTBRRW2SE150)
- ARBO SPACE Hitch Climber Pulley Kit #2- 8mm (8HCPK2)
- NOTCH EQUIPMENT Notch Throw Weight 14oz (NTW-14)
- NOTCH Acculine Throw Line (NTL22-180)
- A & I PRODUCTS THROWLINE-BIGSHOT-POUCH W/TUBING 4" x8.85" x2.65" (A-B1AB16421)
- All Gear Fall Protection