Shop All Tree Pole Climbers and Accessories
All Gear
Chafe Guard
Mfr # AGCS1300-ID
Zoro # G211508835
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Weight 15 lb
- Overall Length 300 ft
- Compatible Rope Type Twine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCS1300-ID
- Zoro # G211508835
- UPC # 810110196209
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Overall Length | 300 ft |
Compatible Rope Diameter | 1 in |
Overall Width | 17 1/2 in |
Overall Diameter | 17 1/2 in |
Details
Material | Nylon |
Color | Black |
Weight | 15 lb |
Compatible Rope Type | Twine |
Product Type | Chafe Sleeve |
Compatible Manufacturer Model Number | AG12SPWS34411, AGBRES3412CS, AGBRES3414CS, AGBRES3416CS, AGHBP12300B, AGHBP34600B, AGTS12-24-50R, AGTS12-24-72R, AGTS34-24-50G, AGTS34-24-72G, AGTS58-24-50Y, AGTS58-24-72Y |
Description
Chafe Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Beware of Dog Welcome Mat Funny Welcome Mat, 18 x 30-Inch (10-106-047)
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- SUNBELT Pulley-ISC, Medium Double, Aluminum 9" x4" x2" (A-B1ABIRP033A)
- A & I PRODUCTS DESCENDER-FIGURE 8-RESCUE 8-50 KN 5.85" x6.1" x0.7" (A-B1AB462)
- A & I PRODUCTS CONNECTOR-LOCKING SNAP-ALUMINUM 3.1" x6.55" x1.9" (A-B1ABHW105)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT Notch Replacement Chainsaw Scabbard Pocket (40707)
- All Gear Fall Protection