Shop All Tree Pole Climbers and Accessories
All Gear
Chafe Guard
Mfr # AGCS12300-ID
Zoro # G811508815
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Weight 7 lb
- Compatible Rope Type Twine
- Overall Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCS12300-ID
- Zoro # G811508815
- UPC # 850030809193
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Overall Length | 300 ft |
Compatible Rope Diameter | 1/2 in |
Overall Diameter | 17 1/2 in |
Overall Width | 17 1/2 in |
Details
Material | Nylon |
Color | Black |
Weight | 7 lb |
Compatible Rope Type | Twine |
Product Type | Chafe Sleeve |
Compatible Manufacturer Model Number | AGSRS12S-128, AGTS38-24-50B, AGTS38-24-72B |
Description
Chafe Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- CONDOR Safety Sign, 7" W x 10" H, 0.055" Thick, 470Z49 (470Z49)
- MSA SAFETY Full Body Harness, XL, Nylon (10194894)
- FIRST ALERT 2 lb Fire Extinguisher For Auto US DOT Agency Approval (AUT05)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- SUNBELT Ring-Ali Ring, Small, Aluminum 6" x4" x1" (A-B1ABRIN0010)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 200ft (NPT : NPT-200)
- NOTCH Acculine Throw Line (NTL175-180)
- KLEIN TOOLS Pole Climbers with 1-9/16-Inch Gaffs-Complete Set (CN1986AR)
- All Gear Fall Protection