Shop All Tree Pole Climbers and Accessories
All Gear
Chafe Guard
Mfr # AGCS112300-ID
Zoro # G411508833
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Weight 20 lb
- Overall Length 300 ft
- Compatible Rope Type Twine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCS112300-ID
- Zoro # G411508833
- UPC # 810110195004
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Overall Length | 300 ft |
Compatible Rope Diameter | 1 1/2 in |
Overall Width | 17 1/2 in |
Overall Diameter | 17 1/2 in |
Details
Material | Nylon |
Color | Black |
Weight | 20 lb |
Compatible Rope Type | Twine |
Product Type | Chafe Sleeve |
Compatible Manufacturer Model Number | AGSRS12S-5810 |
Description
Chafe Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Surveyor Safety Vest, S31321-RED-2XL (S31321)
- PIP Disposable Glove Liners, White, PK12 (97-500I)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- NMC Notice Wash Hands Before Work Sign - Bilingual, NBA8P (NBA8P)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Pads w/Straps (pair) (52025)
- A & I PRODUCTS THROW WEIGHT-16OZ 5.5" x2" x1.75" (A-B1AB1016)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- ARBO SPACE Hitch Climber Pulley Kit #2- 8mm (8HCPK2)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 1.85" x2.2" x1.3" (A-B1ABK1610)
- All Gear Fall Protection