Shop All Tie Down Hardware
All Gear
CafeGuard, HeavyDuty, 30"PieceGray, 3/4"Dia
Mfr # AGCSHD3430
Zoro # G8736029
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color black
- Length 30ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCSHD3430
- Zoro # G8736029
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 30ft |
Details
Item | chafe sleeve |
Material | Nylon |
Color | black |
Description
CafeGuard,HeavyDuty,30"PieceGray,3/4"Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- DAYTON Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Gray (2MJZ9)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-2436-3-3K-TLD-95)
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1/2"Ins Dia (AGCS12ID-50)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1-3/4"Ins Dia (AGCS134ID-50)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 2"Inside Dia (AGCS2ID-50)
- NITE IZE Locking Carabiner Clip, 2 in x 3-3/32 in (CSL4-11-R6)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- US CARGO CONTROL 2" Clevis Grab Hook w/ Pear Link - 16,200 lbs Break Strength (GHPL)
- All Gear Tie Downs