Shop All Ratchet Tie Downs
All Gear
Cafe Guard, HDuty, 30"PceGray, 1-1/2"Dia
Mfr # AGCSHD11230
Zoro # G8736056
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30ft
- Material Nylon
- Color grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGCSHD11230
- Zoro # G8736056
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 30ft |
Details
Item | heavy duty chafe sleeve |
Material | Nylon |
Color | grey |
Description
Cafe Guard,HDuty,30"PceGray,1-1/2"Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Blue (D-50-LD)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC111-B)
- ALL GEAR Rigging Ring, Sling Red (AG12SPRS125)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- ALL GEAR Splicing Kit, 5 Fids, SS (PSPLICINGKIT)
- ALL GEAR Twisted Handline, 3 Strand, 3/8" x 600ft (AGPD38600)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- All Gear Tie Downs