Shop All Wire Rope Slings & Wire Mesh Slings
All Gear
Bull Rope Sling, 3/4 In x 12 Ft, Orange
Mfr # AGBRES3412CS
Zoro # G4786196
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 3,105 lb
- Holding Capacity 4,600 lb
- Size 3/4 in
- Features Protected Eye
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGBRES3412CS
- Zoro # G4786196
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Size | 3/4 in |
Length | 12 ft |
Length (Straight Wireway) | 12 ft |
Rope Diameter | 3/4 in |
Sling Length - Maximum | 12 ft |
Details
Vertical Hitch Capacity | 3,105 lb |
Holding Capacity | 4,600 lb |
Features | Protected Eye |
Color | Orange |
Item | Rope Sling |
Type | Braided With 1 Eye |
Material | Polyester |
Tensile Strength | 23,000 lb |
Product Type | Rope Sling |
Sleeve Material | Nylon |
Working Load Limit | 3,105 lb |
Breaking Strength | 23,000 lbf |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
End Type | Eye |
Sling Adjustability | Fixed |
Visual Indicators | Color Coded |
Description
Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,105 lb, Breaking Strength 23,000 lbf, Sling Length - Minimum Not Applicable, Sling Length - Maximum 12 ft, Product Type Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity 3,105 lb, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb (2G033)
- OREGON Semi-Pneumatic Wheel, 8'' x 1.75'', 1/2'' ID Hub Bore (514357)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- ALL GEAR Adjustable Polyester Transform (AGTS34-24-72G)
- ALL GEAR Husky Adjustable Polyester Transforme (AGTS12-24-72R)
- ALL GEAR Adj Rope Sling, 3/4 x 4-11 Ft (AG12SPWS34411)
- ALL GEAR Bull Rope Sling, 3/4 In x 14 Ft, Orange (AGBRES3414CS)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T210X8)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/4" x 2' - Domestic (SW2-14-2-D)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb (14EZEEX5)
- All Gear Wire Rope Slings & Wire Mesh Slings