Shop All Ropes
All Gear
Bull Rope, PES/Nylon, 9/16In. dia., 150ft L
Mfr # AGBR916150
Zoro # G4188466
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 9/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 20
- Rope Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 9/16 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 9/16 in |
Length (In.) | 1800 in |
Diameter | 9/16 in |
Overall Length | 150 ft |
Description
Rigging and Climbing Rope, Breaking Strength 14,000 lbf, Working Load Limit 2,800 lb, Rope Construction Double Braid, Diameter 9/16 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 20, Core Type Braided Core, Core Strand Count 12, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Spliceability Spliceable, Weight 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7984201)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 100ft L (AGUH12100)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AGKM12600Y)
- ALL GEAR Strand Braided Pol 11.8mm 24 (AG24SP118200GOB)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 150 ft. L (AG12SP58150RW)
- ALL GEAR Weep Cord, Cotton, 1/2 In. dia., 100ft L (AGSBC12100)
- ALL GEAR Arborist Prusik Cord, 10mm x 28" (AGDBPTV1028)
- EXTREME MAX Extreme Max 3008.0367 16-Strand Diamond Braid Utility Rope - 5/8" x 50', Red (3008.0367)
- All Gear Ropes