Shop All Wire Rope Slings & Wire Mesh Slings
All Gear
Adj Rope Sling, 3/4 x 4-11 Ft
Mfr # AG12SPWS34411
Zoro # G4786162
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity 3,900 lb
- Length 4 ft to 11 ft
- Size 3/4 in
- Color Green
- Tensile Strength 19,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SPWS34411
- Zoro # G4786162
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Length | 4 ft to 11 ft |
Size | 3/4 in |
Length (Straight Wireway) | 4 ft to 11 ft |
Rope Diameter | 3/4 in |
Sling Length - Maximum | 11 ft |
Sling Length - Minimum | 4 ft |
Details
Holding Capacity | 3,900 lb |
Color | Green |
Tensile Strength | 19,500 lb |
Item | Adjustable Rope Sling |
Material | Polyester |
Features | Protected Eye |
Type | 12 Strand Braided |
Product Type | Rope Sling |
Breaking Strength | 19,500 lbf |
Sleeve Material | Nylon |
End Type | Eye |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Visual Indicators | Color Coded |
Sling Adjustability | Adjustable |
Working Load Limit | 3,900 lb |
Description
Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,900 lb, Breaking Strength 19,500 lbf, Sling Length - Minimum 4 ft, Sling Length - Maximum 11 ft, Product Type Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Sling Adjustability Adjustable, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (6305)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Flat (7CZ32)
- ALL GEAR Adjustable Polyester Transform (AGTS34-24-72G)
- ALL GEAR Bull Rope Sling, 3/4 In x 14 Ft, Orange (AGBRES3414CS)
- ALL GEAR Husky Adjustable Polyester Transforme (AGTS12-24-72R)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/4" x 20' - Domestic (SW4-34-20-D)
- HSI Four Leg Wire Rope Sling, 5/8 in dia, 4 ft Length, Heavy Duty Thimble, 14 ton Capacity (400HT5/8X-04)
- HSI Four Leg Wire Rope Slng, 2 in dia, 30ft L, Bolt Anchor Shackle, 127 ton Capacity (400BAS2XD-30)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- All Gear Slings