Shop All Pleated Air Filters
All-Filters
24X30X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK
Mfr # 24302.11 6pk+
Zoro # G303677289
$65.55
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
- Brand All-Filters
- MFR # 24302.11 6pk+
- Zoro # G303677289
- Country of Origin United States
- Category Pleated Air Filters
Description
MERV 11 Pleated Air Filter for AC HVAC or Furnace. AF MERV 11, comparable with MPR 1200 Allergen or Micro Particle MPR800 (clean living and dust & pollen). Two-piece frames are made of beverage board, which stays strong through humidity and temperatures with wire backed synthetic filtering media for optimal equipment protection and energy efficiency, these filters should be changed 60-90 days in periods of high use. These filters have a MERV 11 rating: Removes dust, pollen, mold, dust mites, pet dander, smoke, smog, and lint. Made in the USA.
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
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00014)
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg (93843)
- DANFOSS Compressor, 460V, 3-Phase, 144400 Btu (120H0201)
- ALL-FILTERS 20X22X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (20221.8 6PK)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18301.12 12PK)
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12121.10 4pk)
- ALL-FILTERS 20X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20301.13 4PK)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.13H)
- ALL-FILTERS 22 in. x 22 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (22221.8 12PK)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 1", 4 Pack (FD14X25_4)
- All-Filters Pleated Air Filters