Shop All Pleated Air Filters
All-Filters
24X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK
Mfr # 24301.12 6PK
Zoro # G003677640
product price: $56.69
/pk 6, $9.45/ea
$56.69
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
- Brand All-Filters
- MFR # 24301.12 6PK
- Zoro # G003677640
- Country of Origin United States
- Category Pleated Air Filters
Description
MERV 12 Pleated Air Filter for AC HVAC or Furnace. AF MERV 12, comparable with MPR 1200 Allergen or Micro Particle MPR800 (clean living and dust & pollen). Two-piece frames are made of beverage board, which stays strong through humidity and temperatures with wire backed synthetic filtering media for optimal equipment protection and energy efficiency, these filters should be changed 60-90 days in periods of high use. These filters have a MERV 12 rating: Removes dust, pollen, mold, dust mites, pet dander, smoke, smog, and lint. Made in the USA.
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
- SCULLY Wl-102 00404 2" Whistler Fill (WL-102)
- DAIKIN Motor, 0.75HP, 208 to 230V, 970 to 1085 rpm (060704701)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3-T)
- MCDONNELL & MILLER Fs4-15Ss Stainless Steel Paddle (FS4-15SS)
- ALL-FILTERS 20X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20254.11 3PK)
- ALL-FILTERS 10X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (10201.8 4PK)
- ALL-FILTERS 24X30X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24302.10 6PK)
- ALL-FILTERS 22 in. x 22 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (22221.12 12PK)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100A1029, 2PK (16255.9H)
- ALL-FILTERS 14X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (14252.8 6PK)
- MERV Merv DPFPC20X20X5M13-DBP 13 BDP Replacement Filter; Pack Of 2 (DPFPC20X20X5M13=DBP)
- All-Filters Pleated Air Filters