Shop All Pleated Air Filters
All-Filters
24X24X1 MERV 12 Pleated AC Furnace Air Filter, 6PK
Mfr # 24241.12 6PK
Zoro # G703677452
product price: $57.69
/pk 6, $9.62/ea
$57.69
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
- Brand All-Filters
- MFR # 24241.12 6PK
- Zoro # G703677452
- Country of Origin United States
- Category Pleated Air Filters
Description
MERV 12 Pleated Air Filter for AC HVAC or Furnace. AF MERV 12, comparable with MPR 1200 Allergen or Micro Particle MPR800 (clean living and dust & pollen). Two-piece frames are made of beverage board, which stays strong through humidity and temperatures with wire backed synthetic filtering media for optimal equipment protection and energy efficiency, these filters should be changed 60-90 days in periods of high use. These filters have a MERV 12 rating: Removes dust, pollen, mold, dust mites, pet dander, smoke, smog, and lint. Made in the USA.
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
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2002-0400-1750)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR6)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 2", 6 Pack (FB12X18X2_6)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage (VR8345Q4563)
- ALL-FILTERS 14X18X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14181.8 4PK)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (14241.12 12PK)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.11H)
- ALL-FILTERS 14X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14201.13 6PK)
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14251.10 12PK)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Bryant FILXXCAR0020, 2PK (20255.11H)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-028)
- All-Filters Pleated Air Filters