Shop All Pleated Air Filters
All-Filters
24X24X1 Merv 11 Pleated AC Furnace Air Filter, 4PK
Mfr # 24241.11 4PK
Zoro # G803677659
product price: $31.99
/pk 4, $8.00/ea
$31.99
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
- Brand All-Filters
- MFR # 24241.11 4PK
- Zoro # G803677659
- Country of Origin United States
- Category Pleated Air Filters
Description
MERV 11 Pleated Air Filter for AC HVAC or Furnace. AF MERV 11, comparable with MPR 1200 Allergen or Micro Particle MPR800 (clean living and dust & pollen). Two-piece frames are made of beverage board, which stays strong through humidity and temperatures with wire backed synthetic filtering media for optimal equipment protection and energy efficiency, these filters should be changed 60-90 days in periods of high use. These filters have a MERV 11 rating: Removes dust, pollen, mold, dust mites, pet dander, smoke, smog, and lint. Made in the USA.
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
- AIR HANDLER Activated Carbon Air Filter, 10x10x1" (6B869)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650500012)
- CLEVELAND CONTROLS Total Pressure Probe, 6 In, Barbed (21122-112)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-PSA-002-048)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18301.12 12PK)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0120, 2PK (20255.11H)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16251.8 12PK)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12241.13 4PK)
- ALL-FILTERS 16X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16302.8 6PK)
- ALL-FILTERS 20X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20251.8 4PK)
- KOCH FILTER 14x14x1 Standard Capacity Pleated Filter, MERV 8 (102-041-004)
- All-Filters Pleated Air Filters