Shop All Pleated Air Filters
All-Filters
14X30X1 MERV 12 Pleated AC Furnace Air Filter, 4PK
Mfr # 14301.12 4PK
Zoro # G603677422
product price: $32.15
/pk 4, $8.04/ea
$32.15
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
- Brand All-Filters
- MFR # 14301.12 4PK
- Zoro # G603677422
- Country of Origin United States
- Category Pleated Air Filters
Description
MERV 12 Pleated Air Filter for AC HVAC or Furnace. AF MERV 12, comparable with MPR 1200 Allergen or Micro Particle MPR800 (clean living and dust & pollen). Two-piece frames are made of beverage board, which stays strong through humidity and temperatures with wire backed synthetic filtering media for optimal equipment protection and energy efficiency, these filters should be changed 60-90 days in periods of high use. These filters have a MERV 12 rating: Removes dust, pollen, mold, dust mites, pet dander, smoke, smog, and lint. Made in the USA.
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
- ERIE Normally Closed Actuator, 24V, End Switch (AG13A02A)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- DEWALT MAX Jobsite Fan 20V w/ Battery (DCE512B + DCB205)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- ALL-FILTERS 14X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14251.8 6PK)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12201.8 12PK)
- ALL-FILTERS 18X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18181.13 4PK)
- ALL-FILTERS 16X20X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (16204.12 3PK)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F50A1165, 2PK (20205.11H)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRABMQP, 2PK (20255.9AB)
- ILC Replacement For NORDIC PURE 20X25X5HM102 (20X25X5HM10-2)
- All-Filters Pleated Air Filters