Shop All Pleated Air Filters
All-Filters
10X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK
Mfr # 10201.11 4PK
Zoro # G503677706
product price: $19.99
/pk 4, $5.00/ea
$19.99
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
- Brand All-Filters
- MFR # 10201.11 4PK
- Zoro # G503677706
- Country of Origin United States
- Category Pleated Air Filters
Description
MERV 11 Pleated Air Filter for AC HVAC or Furnace. AF MERV 11, comparable with MPR 1200 Allergen or Micro Particle MPR800 (clean living and dust & pollen). Two-piece frames are made of beverage board, which stays strong through humidity and temperatures with wire backed synthetic filtering media for optimal equipment protection and energy efficiency, these filters should be changed 60-90 days in periods of high use. These filters have a MERV 11 rating: Removes dust, pollen, mold, dust mites, pet dander, smoke, smog, and lint. Made in the USA.
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
- ZORO SELECT 10 in Round Step-Down Ceiling Diffuser, White (4JRL1)
- DAYTON Exhaust Vent, 24 In (4YU89)
- FOSTORIA Ir-Heater, 2500-Watts, 480V (MM-33A)
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- ALL-FILTERS 16X20X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16202.10 4PK)
- ALL-FILTERS 16 in. x 24 in. x 1 in.MERV 10 Pleated AC Furnace Air Filter, 12PK (16241.10 12PK)
- ALL-FILTERS 14X18X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (14181.12 4PK)
- ALL-FILTERS 10X10X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10101.11 6pk+)
- ALL-FILTERS 12 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12251.11 12PK)
- ALL-FILTERS 16X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16251.11 6pk+)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- All-Filters Pleated Air Filters