Shop All Workbench Accessories
This Product is Discontinued
All American Benches By Iac
Light Fixture, 72 in. W, UniStrut Upright (Discontinued)
Mfr # QV-1004923
Zoro # G8859076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 5 in
- Width 72 in
- Material Steel
- Depth 26 in
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All American Benches By Iac
- MFR # QV-1004923
- Zoro # G8859076
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 5 in |
Width | 72 in |
Depth | 26 in |
Details
Item | Light Fixture |
Material | Steel |
Color | Black/White |
For Use With | UniStrut Upright Structure for (4) Leg Workbench |
Assembly | Unassembled |
Finish | Powder Coated |
Includes | Hardware |
Description
Light Fixture, Assembly Unassembled, Color Black/White, For Use With UniStrut Upright Structure for (4) Leg Workbench, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.