Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Threaded Rod, 1"-8, Alloy Steel, Plain Finish
Mfr # 36147
Zoro # G7972049
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Features Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36147
- Zoro # G7972049
- UPC # 698416361473
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Details
Item | Thread,PlnB7,1"-8,30" |
System of Measurement | Inch |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Description
Thread,PlnB7,1 In.-8,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.080.0090)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0014)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.060.0025)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02924)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish, 5 PK (36856)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Stainless Steel, Plain Finish (36785)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 3/8"-24, 3", SAE, PK5, 5 PK (36857)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish, 10 PK (36763)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (5CXA7)
- All America Threaded Products Fully-Threaded Rods & Studs