Shop All U-Bolts
This Product is Discontinued
All America Threaded Products
Round U-Bolt, 3/4"-10, 10-7/8 in Wd, 13-13/16 in Ht, Plain 10 PK (Discontinued)
Mfr # 53884
Zoro # G0390098
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Inside Height 13-13/16 in
- Inside Width/Diameter 10-7/8 in
- For Pipe Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 53884
- Zoro # G0390098
- UPC # 698416538844
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 3/4"-10 |
Inside Height | 13-13/16 in |
Inside Width/Diameter | 10-7/8 in |
For Pipe Size | 10 in |
Thread Length | 4 in |
Width Across Centers of Tips | 11-5/8 in |
Dia./Thread Size | 3/4"-10 |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Finish | Plain |
Description
Ubolt,3/4 In.-10x10 In. Pipe Fit,Plain,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.