Shop All U-Bolts
All America Threaded Products
Round U-Bolt, 1/2"-13, 4-9/16 in Wd, 6-13/16 in Ht, Plain 316 Stainless Steel
Mfr # 53954
Zoro # G0391078
product price: $8.49
/ea
Sold in multiples of 50 for $424.50
$424.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 6-13/16 in
- Inside Width/Diameter 4-9/16 in
- For Pipe Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 53954
- Zoro # G0391078
- UPC # 698416539544
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 6-13/16 in |
Inside Width/Diameter | 4-9/16 in |
For Pipe Size | 4 in |
Thread Length | 3 in |
Width Across Centers of Tips | 5-1/16 in |
Dia./Thread Size | 1/2"-13 |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 316 Stainless Steel |
Finish | Plain |
Description
Ubolt,1/2 In.-13x4 In. Pipe Fit,SS316,PK50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Blue Plastic Shim Coil - .005" x 20" x 20" (PL-005S)
- ZORO SELECT Fully Threaded Rod, 1"-12, 2 ft, Steel, Grade B7, Black Oxide Finish (U22170.100.2400)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U51017.050.0200)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1448KWNHC)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel, 10 PK (5YY25)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Zinc Plated Steel (UB4PA)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (5YY90)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Zinc Plated Steel (U17243.050.0400)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (5ZB69)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0075)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0100)
- All America Threaded Products U-Bolts