Shop All U-Bolts
This Product is Discontinued
All America Threaded Products
Round U-Bolt, 1/2"-13, 2-15/16 in Wd, 5-1/4 in Ht, Hot Dipped Galvanized Steel, 75 PK (Discontinued)
Mfr # 53858
Zoro # G0390719
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5-1/4 in
- Inside Width/Diameter 2-15/16 in
- For Pipe Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 53858
- Zoro # G0390719
- UPC # 698416538585
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 5-1/4 in |
Inside Width/Diameter | 2-15/16 in |
For Pipe Size | 2-1/2 in |
Thread Length | 3 in |
Width Across Centers of Tips | 3-7/16 in |
Dia./Thread Size | 1/2"-13 |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Ubolt,1/2 In.-13x2-1/2 In. Pipe Fit,HDG,PK75, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.