Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M8-1.25mm, Plain Finish
Mfr # 36465
Zoro # G7970551
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M8-1.25mm
- Thread Length 200 mm
- Thread Pitch 1.25
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36465
- Zoro # G7970551
- UPC # 698416364658
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M8-1.25mm |
Thread Length | 200 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 1.25 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 105,000 psi |
Description
Thread,PlnB7,M8-1.25,200mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" x 8-1/2" Grade 5 Steel Red Headed Hitch Pins (51143)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 16 Degrees (12705HHPT)
- ITW Cab Screw, #8 Thrd Sz, 2-3/4 in Lg (113081)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36341)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36672)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36510)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Stainless Steel, Plain Finish (36207)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Stainless Steel, 18-8, Plain Finish (09176)
- All America Threaded Products Fully-Threaded Rods & Studs