Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M6-1mm, Plain Finish, 5 PK
Mfr # 36531
Zoro # G7966430
product price: $5.45
/pk 5, $1.09/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M6-1mm
- Thread Length 100 mm
- Thread Pitch 1
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36531
- Zoro # G7966430
- UPC # 698416365310
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M6-1mm |
Thread Length | 100 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 1 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 304,M6-1,100mm,Met,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 8 mm H (WWG3008081000)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 20 PK (3425200125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 50 PK (U55050.025.0250)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KBC)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36480)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-14, Plain Finish (36112)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M6-1, Stainless Steel, Plain Finish (36606)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish, 5 PK (36202)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, 360, Plain Finish, 25 PK (36048)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Plain Finish (U20200.050.9999)
- All America Threaded Products Fully-Threaded Rods & Studs