Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M5-0.8mm, Plain Finish
Mfr # 57499
Zoro # G7968661
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M5-0.8mm
- Thread Length 2 m
- Thread Pitch 0.8
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 57499
- Zoro # G7968661
- UPC # 698416574996
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M5-0.8mm |
Thread Length | 2 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.8 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,SS 316,M5-0.80,2m,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK (M07160.080.0120)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-72)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 100 PK (1452AWG188)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish (36456)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish, 5 PK (36319)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36337)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish, 5 PK (36793)
- All America Threaded Products Fully-Threaded Rods & Studs