Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M5-0.8mm, Plain Finish
Mfr # 36529
Zoro # G7966415
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M5-0.8mm
- Thread Length 2 m
- Thread Pitch 0.8
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36529
- Zoro # G7966415
- UPC # 698416365297
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M5-0.8mm |
Thread Length | 2 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.8 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,M5-0.80,2m,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 100 PK (HLWIA050USA-100BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.040.0020)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07566.050.0100)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (6LB76)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish, 5 PK (36202)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish (36065)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/16"-18, Stainless Steel, Plain Finish (36325)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/2"-20, Aluminum, Plain Finish (36634)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish, 10 PK (36762)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36075)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.087.7200)
- All America Threaded Products Fully-Threaded Rods & Studs