Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M30-3.5mm, Plain Finish
Mfr # 36564
Zoro # G7967596
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M30-3.5mm
- Thread Length 2 m
- Thread Pitch 3.5
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36564
- Zoro # G7967596
- UPC # 698416365648
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M30-3.5mm |
Thread Length | 2 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 3.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,M30-3.50,2m,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Blue PTFE Coated Finish, 10 PK (625T11L475TFE10R20N)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Plain Finish (U20200.075.7200)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 200 PK (5024BHT)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Black Oxide Finish (36369)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36089)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish, 5 PK (36202)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36327)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M24-3mm, Plain Finish (59439)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade A, Black Oxide Finish (U20360.056.1200)
- All America Threaded Products Fully-Threaded Rods & Studs