Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M3-0.5mm, Plain Finish
Mfr # 36519
Zoro # G7966281
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M3-0.5mm
- Thread Length 2 m
- Thread Pitch 0.5
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36519
- Zoro # G7966281
- UPC # 698416365198
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M3-0.5mm |
Thread Length | 2 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,SS 304,M3-0.50,2m,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK (ALS4T-616-150)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 in Bore Dia. (WHM-300-S02)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK (240-M6-BR-PK25)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish, 5 PK (36777)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Black Oxide Finish (36369)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36506)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Plain Finish (36351)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish (36622)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36258)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (ZS4.010032100.PL.DAR.GR050)
- All America Threaded Products Fully-Threaded Rods & Studs