Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK
Mfr # 36515
Zoro # G7966135
product price: $16.35
/pk 10, $1.64/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 20 mm
- Thread Pitch 0.5
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36515
- Zoro # G7966135
- UPC # 698416365150
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M3-0.5mm |
Thread Length | 20 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 304,M3-0.50,20mm,Met,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0020)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47120)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 25 PK (U51000.050.0050)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1900)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK (36499)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36507)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 8-32, Plain Finish (36194)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M24-3mm, Plain Finish (59439)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36838)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (45647)
- All America Threaded Products Fully-Threaded Rods & Studs