Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2.5-0.45mm, Plain Finish
Mfr # 36586
Zoro # G7968110
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M2.5-0.45mm
- Thread Length 1m
- Thread Pitch 0.45
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36586
- Zoro # G7968110
- UPC # 698416365860
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2.5-0.45mm |
Thread Length | 1m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.45 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 316,M2.5-0.45,1m,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07415.050.0300)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53561)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750575-004BX)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M6-1mm, Plain Finish, 5 PK (36531)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36838)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-12, Plain Finish (36129)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish (36041)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36471)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36515)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.3600)
- All America Threaded Products Fully-Threaded Rods & Studs