Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2.5-0.45mm, Plain Finish
Mfr # 36510
Zoro # G7965819
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M2.5-0.45mm
- Thread Length 500 mm
- Thread Pitch 0.45
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36510
- Zoro # G7965819
- UPC # 698416365105
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2.5-0.45mm |
Thread Length | 500 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.45 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,M2.5-0.45,500mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M07840.050.0040)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 40 mm L, 4 PK (933122)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK (U51000.025.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51205.037.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36384)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish (36020)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36508)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Black Oxide Finish (36356)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish, 5 PK (36793)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36204)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 316, Plain Finish (U55070.013.3600)
- All America Threaded Products Fully-Threaded Rods & Studs