Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2.5-0.45mm, Plain Finish
Mfr # 36509
Zoro # G7965800
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M2.5-0.45mm
- Thread Length 300 mm
- Thread Pitch 0.45
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36509
- Zoro # G7965800
- UPC # 698416365099
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2.5-0.45mm |
Thread Length | 300 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.45 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,M2.5-0.45,300mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03671)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- DEWALT Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish, 5 PK (36202)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36471)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish, 5 PK (36766)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36327)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/8-14 Thread Size 4 Long (98750A516)
- All America Threaded Products Fully-Threaded Rods & Studs