Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK
Mfr # 36508
Zoro # G7965855
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 25 mm
- Thread Pitch 0.45
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 36508
- Zoro # G7965855
- UPC # 698416365082
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2.5-0.45mm |
Thread Length | 25 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.45 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,M2.5-0.45,25mm,Met,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Wing/Spade, Zinc Plated Iron, 17 mm Head Ht, 25 mm Lg (WS6S060250-001P1)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12421.043.0002)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X100)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/4"-16, Alloy Steel, Black Oxide Finish (36388)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36513)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36337)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36075)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 8-32, Plain Finish (36194)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (U22080.125.1000)
- All America Threaded Products Fully-Threaded Rods & Studs