Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK
Mfr # 36507
Zoro # G7965898
product price: $7.55
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 20 mm
- Thread Pitch 0.45
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36507
- Zoro # G7965898
- UPC # 698416365075
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2.5-0.45mm |
Thread Length | 20 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.45 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 304,M2.5-0.45,20mm,Met,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0100)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #6-32 (5401-06)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.075.0450)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 11-1/2 mm Ht, 100 PK (M12600.100.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36515)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK (36499)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Black Oxide Finish (36375)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M8-1.25, Stainless Steel, Plain Finish (36608)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-24, Plain Finish, 25 PK (36300)
- All America Threaded Products Fully-Threaded Rods & Studs