Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M24-3mm, Plain Finish
Mfr # 59439
Zoro # G7971979
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M24-3mm
- Thread Length 300 mm
- Thread Pitch 3
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All America Threaded Products
- MFR # 59439
- Zoro # G7971979
- UPC # 698416594390
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M24-3mm |
Thread Length | 300 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,Pln-8.8 M24-3.00,300mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 25 PK (V200 3/8G-25)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0125)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36304)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36206)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 10 PK (36261)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish, 5 PK (36766)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36513)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-24, Plain Finish, 25 PK (36299)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.9999)
- All America Threaded Products Fully-Threaded Rods & Studs