Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2-0.4mm, Plain Finish, 5 PK
Mfr # 36577
Zoro # G7967806
product price: $10.79
/pk 5, $2.16/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 12 mm
- Thread Pitch 0.4
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36577
- Zoro # G7967806
- UPC # 698416365778
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2-0.4mm |
Thread Length | 12 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.4 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 316,M2-0.40,12mm,Met,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Trim Head Torx Drive, 1 PK (TH7X2-1)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.013.0100)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 25 PK (MS15795-813)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36513)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish, 5 PK (36029)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36074)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36805)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45958)
- All America Threaded Products Fully-Threaded Rods & Studs