Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2-0.4mm, Plain Finish
Mfr # 36504
Zoro # G7965758
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M2-0.4mm
- Thread Length 2 m
- Thread Pitch 0.4
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36504
- Zoro # G7965758
- UPC # 698416365044
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2-0.4mm |
Thread Length | 2 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.4 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,SS 304,M2-0.40,2m,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.013.0250)
- KEN FORGING Machinery Eye Bolt With Shoulder, M27-3.00, 70 mm Shank, 51 mm ID, Steel, Plain (M27)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.087.0300)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish (36065)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-14, Plain Finish (36112)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish, 10 PK (36183)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 3/8"-24, 3", SAE, PK5, 5 PK (36857)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Brass, Plain Finish (36642)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/4-10 Thread Size 12 Feet Long (3313N802)
- All America Threaded Products Fully-Threaded Rods & Studs