Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK
Mfr # 36499
Zoro # G7965767
product price: $13.65
/pk 10, $1.37/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 20 mm
- Thread Pitch 0.4
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36499
- Zoro # G7965767
- UPC # 698416364993
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2-0.4mm |
Thread Length | 20 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.4 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 304,M2-0.40,20mm,Met,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138331003)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 40 PK (16FW008062)
- WALLCLAW ANCHORS WallClaw Anchors Wall Anchor, 2" L, Plastic, 60 lbs Tension Strength, 4 PK (PCK-WC4-YS)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP75)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36515)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36507)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish, 25 PK (36828)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-1/4"-7, Grade B7, Plain Finish (36151)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-14, Plain Finish (36112)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870900-004BX)
- All America Threaded Products Fully-Threaded Rods & Studs