Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK
Mfr # 36498
Zoro # G7965730
product price: $13.15
/pk 10, $1.32/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 16 mm
- Thread Pitch 0.4
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36498
- Zoro # G7965730
- UPC # 698416364986
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2-0.4mm |
Thread Length | 16 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.4 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,M2-0.40,16mm,Met,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK (U04122.043.0001)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.011.0037)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.100.0500)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/2"-20, Brass, Plain Finish (36635)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36033)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/4"-16, Alloy Steel, Black Oxide Finish (36388)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Black Oxide Finish (36369)
- All America Threaded Products Fully-Threaded Rods & Studs