Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 7/16"-20, Plain Finish, 5 PK
Mfr # 36793
Zoro # G7967079
product price: $9.95
/pk 5, $1.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 7/16"-20
- Thread Length 2 in
- Thread Pitch 20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All America Threaded Products
- MFR # 36793
- Zoro # G7967079
- UPC # 698416367932
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-20 |
Thread Length | 2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 20 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 304,7/16 In.-20,2 In.,SAE,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M10 x 1.50mm, 30mm L, PK50 (M07810.100.0030)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.020.0008)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 2 3/4" L, DAGGER-GUARD BLUE, 1000 PK (CONFB*14234)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51010.050.0150)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish, 5 PK (36846)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-24, Plain Finish, 25 PK (36300)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Black Oxide Finish (36356)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36515)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish, 10 PK (36763)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (58542)
- All America Threaded Products Fully-Threaded Rods & Studs